Apply to be a TradeMaster!
Main product image of 40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD4075A
Rating:
(6)
Q&A:
(0)
40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$24.95 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
40/7.5
40/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/7.5 MFD
Product Highlight: Shape
Round

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD4075A
(6)
440/370V
40/7.5
Round
440/370V
40/7.5
Round
Jard
440v
40/7.5
Round

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I recommend the vendor, part itself to be determined.

I proactively change out my heat pump start capacitors every three years. (Ask me why I started doing that.) I installed a ClimaTek capacitor (from another vendor) in March of 2025 and had to replace it a few weeks ago. My experience has been that the compressor side of the dual capacitor fails open. This time both sides of this capacitor failed open. Not sure why. Anyway, I installed a Titan capacitor from Supply House to replace the failed unit. I have no experience with the Titan brand so time will tell. However, I have had EXCELLENT experience with Supply House whenever I have purchased anything from them.
Parts changer
PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing product, not the Titan pro actually USA made.

This is exactly what i was looking for made in the USA pride and a high quality product.
llordstan
Columbus, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

It safe me a lot.
49Kings
Carmichael, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Retired Pop saving money with SupplyHouse heat pump parts

When the AC exhaust fan on our residential Heat Pump quit, I went out to the garage and pulled a new starter capacitor off the self to get things going. Then, I go online to the SupplyHouse website to order the new capacitor to put back in the garage for next time. In a few days SupplyHouse has my new capacitor sitting on the porch. Great service and great price. Thank you for allowing me to write a review. 🇺🇸
Allen
McCalla, Al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality items

The item was right on. Everything is back to normal. Shipping was smooth and fast. Thanks
None
Alachua, Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for a malfunctioning part

Dropped right in to replace a bad capacitor. Correct MFD and voltage.
Dan
Woodworth Louisiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy