Apply to be a TradeMaster!
Main product image of 55/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

55/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD555A
Rating:
(8)
Q&A:
(1)
55/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$22.46 each
In Stock
In Stock
Get 1 Tue, Sep 15
Order by today, receive Tuesday
MFD
55/5
40/1040/340/440/540/640/7.545/1045/7.545/645/550/550/7.555/1055/7.545/355/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
55/5 MFD
Product Highlight: Shape
Round

Description

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

55/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 55/5 MFD Round Dual Motor Run Capacitor (440/370V)
55/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD555A
(8)
440/370V
55/5
Round
Jard
440/370V
55/5
Round

You May Also Need

60/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD605A
Titan HD

Product Reviews

5 out of 8 reviews
88% would recommend this product
5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

We buy from them again.

They had what I needed in stock and shipped it quickly. The price was reasonable, but higher than last time. What hasn't gone up though?
RC
Tulsa, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Installed and the unit fired right up. Great price too.
Dale
Willits, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great capacitor

Great capacitor. The Titan brand has worked well in all my AC units.
Bill L
Fort Myers Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spare Capacitor

Great product and works well. You all should have one on hand for that home cooling emergency. Call Supply House today Great prices.
Capacitor Cooling
GEORGIA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Effective product
Edwin
Menifee, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I was having a hard time finding a part for my air conditioning unit so I went online and you had exactly what I needed. The part was sent timely and directly to me. My son replaced the part and we now have air. Thanks
Chuck
Louisville KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product Good price
Vicente
Kyle TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again !

Great service, fast shipping!
Vladimir
Fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What makes the Titan HD capacitor line different from the Titan Pro line, the HD is twice the price and based on the description on the website there is little to no difference.

Asked by Weber Heating and Cooling 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Its made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy