Shop Resideo Sale
Main product image of 45/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/5 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCFD455
Rating:
(4)
Q&A:
(0)
45/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$11.60 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
MFD: 
45/5
55/7.5
This item replaces: CAP-45/5/440, CD45-5X440, POCFD455

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Oval

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45/5

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45/5 MFD Oval Dual Motor Run Capacitor (440/370V)
45/5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: TOCFD455
(4)
440/370V
45/5
Oval

You May Also Need

40/5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: TOCFD405
Titan Pro

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good capacitor, great price!

I needed to replace a failing capacitor and found this one at SupplyHouse. Price was great and shipping was fast. I certainly recommend SupplyHouse!
PC
OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service! I would buy this product again.

It's perfect timing for me to get a part to repair my air conditioner to keep us cool in this summer 🥵 Thanks
Fung
Roseville CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great price

Slapped the capacitor in and my ac is blowing like new!
JAE
Central Valley
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Good product and Good supplier

I have no complaints but compliments only on this product. I searched very much on the net to find a right run capacitor of 45±5 mfd rating ati a reasonably low price. I was very happy I ordered this one, because it is of the right oval shape, correctly placed terminals plus markings for Common, FAN and HERM for compresser. The older one was Packard Professional dual run capacitor. This new one was Titan Pro; fitted exactly well and has been operating well since Jan 4th. It arrived on the day Supplier promised by ups ground the most economical way. My thanks are due, to the supply chain management, the product designers and suppliers. I have both heat and cold.
Shan the initiave guy
Orlado, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy