Apply to be a TradeMaster!
Main product image of Contactor w/ Screws - 24V, 40A, 2 Pole, CTR02576
Magnifying glass
Hover image to zoom

Contactor w/ Screws - 24V, 40A, 2 Pole, CTR02576

Brand:
Trane
SKU:
CTR02576
Rating:
(8)
Q&A:
(0)
Contactor w/ Screws - 24V, 40A, 2 Pole, CTR02576
Magnifying glass
Hover image to zoom
CTR02576 has been discontinued
Discontinued October 9, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Contactor w/ Screws - 24V, 40A, 2 Pole, SFCTR2P40A24VSA2L
Brand:
Trane
SKU:SFCTR2P40A24VSA2L
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–

Please note: This SKU is a direct replacement for CTR01028

CTR02576 is an official OEM Contactor w/ Screws - 24V, 40A, 2 Pole for Trane HVAC equipment.

Specs

–
Voltage:

24V

Amperage:

40

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Love these for Trane/American Standard

This contactor has screw connections rather than lug, allowing replacement using the original ring terminals as they were originally intended to be used. It speeds up the replacement and the job looks professional rather than rigged. This contactor works great!!!
JonnyScottW
Longview TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy this part again

Supply house always has been the best place for the all of parts I need!
Ben
Worcester MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Screw terminals 4 Trane/American Standard ring connections

Most of the generic (and cheaper) contactors have lug connections for the power wires. Trane/American Standard units come from the factory with wires that have crimped ring connections. This contactor has screw connections that accept the original Trane/American Standard ring connections without modifications which makes installation a direct replacement without modifying the wiring.
JonnyScott
Longview TX
2 years ago
Was this review helpful to you?

As described.

And super-fast delivery as well. Thank you to supplyhouse.com.
Charlie
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a nice item to have on hand

These items are a must to have on hand just in case. Easy to install and they work just as expected. Nice price as well.
Scottie Jim
Richmond, Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality part and fast shipping

This is a very high quality part. Being an EE by trade, I can tell by looking at this part that has very sturdy construction and every bit of 40 amp contacts. Looks identical to the original part.
KPW
New Orleans
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got exactly what I needed and in a few days.

Exact replacement for my Trane OME part. Cost with shipping was a low as anyone else online and was delivered in a few day on the date promised.
Old dude
Wichita, KS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product.

Just as described. Fits well.
Wils Ac
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?