Apply to be a TradeMaster!
Main product image of 20 MFD RESCUE Round Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom

20 MFD RESCUE Round Multi Capacitor (440/370V)

Brand:
US Motors
SKU:
RC20
Rating:
(4)
Q&A:
(0)
20 MFD RESCUE Round Multi Capacitor (440/370V)
Magnifying glass
Hover image to zoom
RC20 has been discontinued
Discontinued February 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Round

Description

20 MFD RESCUE Round Multi Capacitor use with Multi-HP Rescue PSC Motors. Jumper Wires Included

  • Designed For Use With RESCUE® Motors
  • Provides the following capacitance values: 2.5µF / 5.0µF / 7.5µF / 10.0µF / 12.5µF / 15.0µF / 20.0µF
  • 370VAC or 440VAC 50/60Hz
  • -40°C to +70°C Per EIA Spec #456
  • Industrial Grade Universal Motor-Run Capacitor

Specs

Voltage:

440/370V

MFD:

20

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great idea for a temporary solution

I'm just entering the hvac field. I don't have the space, money, or customers yet to justify investing in 200+ caps. Having 8 variable caps in addition to 12 common caps allows me to solve most problems. I can always come back and replace them with the exact part. This give me the opportunity to speak with a new customer and ask them if they've thought about upgrading their system.
LarBear
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good thing to keep in a truck for service calls

Using mostly on blower motors
Dima
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

magnetic base is nice

cheap enough to stock - instead of multiple sizes
mackay heating
il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made by Amrad

The US Motors Rescue capacitor is a rebranded amrad run capacitor who without a doubt manufacture the best run capacitors on the USA/Florida!!
Patrick
NJ
5 years ago
Was this review helpful to you?