Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)

SKU:
Q5515050
Rating:
(0)
Q&A:
(0)
1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom
$2.64 each
BOX UP & SAVE 20%
$52.50 box of 25
$2.10 each
In Stock
In Stock
Get 38 Wed, Nov 18
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"5/8" x 1/2"5/8" x 3/4"3/4" x 1/2"3/4" x 1"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: This is a ProPEX x Female Sweat Brass Adapter.

ProPEX® Brass Adapter transitions Uponor PEX tubing to copper pipe.

Specs

–
Application:

Heating

Plumbing

Size:

1/2"

Sweat Size:

1/2"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F1960

NSF

ASTM F877

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" Male Sweat Copper Fitting Adapter (Brass)
SKU: Q5505050
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy