| Size: | 3/4" x 1" |
|---|---|
| Sweat Size: | 1" |
| PEX Size: | 3/4" |
| Application: | Heating |
| Material: | Brass |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year (Limited) |
| Standards Met: | ASTM F877 NSF ASTM F1960 |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |