Apply to be a TradeMaster!
Main product image of 2" ProPEX x 2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom
2" ProPEX x 2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom
$137.56 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"5/8" x 1/2"5/8" x 3/4"3/4" x 1/2"3/4" x 1"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass

Description

–
Note: This is a ProPEX x Female Sweat Brass Adapter.

ProPEX Tool is required. ProPEX Rings must be purchased separately.

ProPEX Brass Sweat Adapters transition PEX-a tubing to copper pipe.

Specs

–
Size:

2"

Sweat Size:

2"

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy