Apply to be a TradeMaster!
Main product image of 5/8" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom

5/8" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)

SKU:
Q4516350
Rating:
(3)
Q&A:
(0)
5/8" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom
$9.21 each
BOX UP & SAVE 12%
$80.80 box of 10
$8.08 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
5/8" x 1/2"
1/2"3/4"1"1-1/4"1-1/2"2"5/8" x 1/2"5/8" x 3/4"3/4" x 1/2"3/4" x 1"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: This is a ProPEX x Female Sweat Brass Adapter.

ProPEX Brass Sweat AdapterS transition PEX-a tubing to copper pipe. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

5/8" x 1/2"

Material:

Brass

Max Pressure (PSI):

200

Sweat Size:

1/2"

Warranty:

25 Year (Limited)

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again!! Fast Service.

I received the product right a way, finished the repair and everything worked great! Thank you for your great product and fast service.
Everett
Merced, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable company to deal with

product arrived quickly-fit as advertised-had some leakage but determined it was due to scoring from using razor knife to cut expanded ring off when changing my original routing plan
Dman
central massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ProPex

Perfect fit Great price
Mitch12
Ly MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy