Apply to be a TradeMaster!
Main product image of 3/4" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom

3/4" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)

SKU:
Q5517550
Rating:
(0)
Q&A:
(0)
3/4" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Brass)
Magnifying glass
Hover image to zoom
$11.46 each
BOX UP & SAVE 20%
$229.25 box of 25
$9.17 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 1/2"
1/2"3/4"1"1-1/4"1-1/2"2"5/8" x 1/2"5/8" x 3/4"3/4" x 1/2"3/4" x 1"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass

Description

–
Note: This is a ProPEX x Female Sweat Brass Adapter.

ProPEX® Brass Adapter transitions Uponor PEX tubing to copper pipe.

Specs

–
Size:

3/4" x 1/2"

Sweat Size:

1/2"

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Brass)
SKU: Q5517575
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy