Apply to be a TradeMaster!
Main product image of 1/2", 7 Port Zero Lead PEX Press Polymer Dual Temperature MiniBloc (3 hot, 4 cold)
Magnifying glass
Hover image to zoom

1/2", 7 Port Zero Lead PEX Press Polymer Dual Temperature MiniBloc (3 hot, 4 cold)

Brand:
Viega
SKU:
49473
Rating:
(1)
Q&A:
(0)
1/2", 7 Port Zero Lead PEX Press Polymer Dual Temperature MiniBloc (3 hot, 4 cold)
Magnifying glass
Hover image to zoom
$118.48 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Number of Outlets
7
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Compatibility
PEX

Description

–
Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead

Features
  • For combination systems
  • Press connection
  • Color coded ports for hot and cold water

Components:
  • 1/4 turn valves, T-handle valve key.


Please Note:
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Port Size:

1/2"

Size:

1/2"

Number of Outlets:

7

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Connection Type:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Requires a specific tool

Works great, and I like that I could get a manifold with the exact number of outlets I needed. The fittings supplied to connect to 1/2" pex lines require the viega crimping tool which is hard to find and expensive. I ended up crimping them with a shark bite 3/8" crimper to get it to work. It holds water but not sure what the inspector is going to think. My other option was to throw out these fittings and buy ones that work with my shark bite crimper, which also seems like a waste of money. Maybe there was a note in the product info that I missed, but this was somewhat of a nuisance. If I had known I needed that tool I wouldn't have bought it, and if I had the tool this would be 5 stars.
Oli
Colorado Springs, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy