Apply to be a TradeMaster!
Main product image of 1-1/4" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)

Brand:
Viega
SKU:
79460
Rating:
(0)
Q&A:
(0)
1-1/4" ProPress FTG x 1/2" Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
79460 has been discontinued
Discontinued March 26, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please note: Image may not represent actual product.

Viega ProPress adapter
  • Zero Lead
  • For use with Viega ProPress fittings
  • Bronze
  • Street, female pipe thread
Model 2912.1ZL

Specs

–
Thread Type:

Female

Product Type:

Adapter

Size:

1-1/4" x 1/2"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm