Apply to be a TradeMaster!
Main product image of 3/4" x 8' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom

3/4" x 8' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)

Brand:
Wal-rich
SKU:
0802508
Rating:
(2)
Q&A:
(0)
3/4" x 8' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
$44.95 each
In Stock
In Stock
Get 66 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
8' Length
Product Highlight: Size
3/4"
Product Highlight: Inside Diameter
1/2" ID
Product Highlight: Material
Rubber
Product Highlight: Connection Type
Female Hose Connection

Description

–
Features:
  • Individually bagged hoses are furnished with washers
  • Premium GOODYEAR Horizon Nylon-reinforced hose
  • 200 psi working pressure - 200°F rating

Specs

–
Length (Feet):

8'

Size:

3/4"

Inside Diameter:

1/2"

Material:

Rubber

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Inside Diameter
Material
Product Type
CURRENT ITEM
Product Image of 3/4" x 8' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
3/4" x 8' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
SKU: 0802508
(2)
8'
3/4"
1/2"
Rubber
Washing Machine Hose
8'
3/4"
3/8"
Rubber
Washing Machine Hose

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality hose

Used with Liberty Pumps 260 for cleaning Tankless Water Heater. 8' Hi capacity hose gave flexibility & good flow with set up for cleaning Water Heater.
Tommy
Lake Tahoe
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wow

Very well built hose. Connections are solid and sturdy. Thick material. Impressed.
Russ K
NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy