Apply to be a TradeMaster!
Main product image of 3/4" x 12' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom

3/4" x 12' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)

Brand:
Wal-rich
SKU:
0802512
Rating:
(2)
Q&A:
(0)
3/4" x 12' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
$45.95 each
In Stock
In Stock
Get 17 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Size
3/4"
Product Highlight: Inside Diameter
1/2" ID
Product Highlight: Material
Rubber
Product Highlight: Connection Type
Female Hose Connection

Description

–
Features:
  • Premium GOODYEAR Horizon Nylon-reinforced hose
  • 200 psi working pressure - 200°F rating

Specs

–
Length (Feet):

12'

Size:

3/4"

Inside Diameter:

1/2"

Material:

Rubber

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Inside Diameter
Material
Product Type
CURRENT ITEM
Product Image of 3/4" x 12' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
3/4" x 12' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
SKU: 0802512
(2)
12'
3/4"
1/2"
Rubber
Washing Machine Hose
12'
3/4"
3/8"
Rubber
Washing Machine Hose

You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Does the job

Great for running a hose a short distance like into a clean out while drain cleaning or just easy to wash up with short hose with nozzle. Outlets aren't full port though.
rKuni
Valdosta, Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't come with washers

I was surprised that washers weren't provided. Others hoses all seem to come pre-installed.
Washters
NY
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy