Shop Resideo Sale
Main product image of 3/4" x 6' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom

3/4" x 6' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)

Brand:
Wal-rich
SKU:
0802506
Rating:
(3)
Q&A:
(0)
3/4" x 6' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
$38.20 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Size
3/4"
Product Highlight: Inside Diameter
1/2" ID
Product Highlight: Material
Rubber
Product Highlight: Connection Type
Female Hose Connection

Description

–
Features:
  • Individually bagged hoses are furnished with washers
  • Premium GOODYEAR Horizon Nylon-reinforced hose
  • 200 psi working pressure - 200°F rating

Specs

–
Length (Feet):

6'

Size:

3/4"

Inside Diameter:

1/2"

Material:

Rubber

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Product Type
Connection Type
CURRENT ITEM
Product Image of 3/4" x 6' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
3/4" x 6' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
SKU: 0802506
(3)
6'
3/4"
Washing Machine Hose
Female Hose
6'
3/4"
Washing Machine Hose
Female Hose
6'
3/4"
Washing Machine Hose
Female Hose
6' Washing Machine Hose
SKU: J04006
6'
3/4"
Washing Machine Hose
Female Hose

You May Also Need

3/4" x 4' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
SKU: 0802504
Wal-rich

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will by this product again

I used the washer hoses on a washer. It solved some of the not filling in time issues from using smaller hoses on commercial machines
Bill
Pierre SD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I'm going to switch to these hoses much better flow to them bigger ID inside makes it. And half the price.
Maintenance
Jericho VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

I like the larger diameter inlet for a faster fill and the outside of the hose is much better than the box store ones.
Maintenance
Jericho VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy