Apply to be a TradeMaster!
Main product image of CICDU790 1/3 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

CICDU790 1/3 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
58354-WYN1
Rating:
(0)
Q&A:
(0)
CICDU790 1/3 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
58354-WYN1 has been discontinued
Discontinued January 14, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
3810 GPH
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Professional grade, epoxy-coated ALL cat iron construction, for long life in tough sump pump applications.

Features:
  • Assembled in the US with foreign and domestic parts
  • High performance; max. flow rate is 4600 gallons per hour; 3060 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins
  • 3 Year Limited Warranty

Specs

Type:

Automatic

Horse Power:

1/3

Application:

Plumbing

Amperage:

3.65

Flow at 5 FT Head:

3810 GPH

Flow at 10 FT Head:

3060 GPH

Flow at 15 FT Head:

2220 GPH

Flow at 20 FT Head:

1200 GPH

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

16 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Type
Horse Power
Amperage
Flow at 5 FT Head
Cord Length