Shop Resideo Sale
Main product image of 6-CIA 1/3 HP, 46 GPM - Automatic Submersible Sump Pump w/ legs, 10 ft power cord
Magnifying glass
Hover image to zoom

6-CIA 1/3 HP, 46 GPM - Automatic Submersible Sump Pump w/ legs, 10 ft power cord

SKU:
506162
Rating:
(4)
Q&A:
(0)
6-CIA 1/3 HP, 46 GPM - Automatic Submersible Sump Pump w/ legs, 10 ft power cord
Magnifying glass
Hover image to zoom
$186.48 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
9 Amps

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the Model 6-CIA sump pumps provide efficient and reliable service. For extended or continuous use in moving large volumes of water, these pumps feature a 1-1/2" discharge with a maximum lift of 18', a polycarbonate cover and a polypropylene volute/base.
  • PVC leg kit to lift the pump off the bottom of the basin to help keep the intake screen free of debris
  • Cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • 1/3 HP shaded pole motor
  • Stainless steel screws, bolts and handle to protect against corrosion
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) to assure maximum protection against pump failure
  • Upper and lower sintered sleeve bearings for extended motor life
  • Thermal overload protection
  • Automatic operation with pressure switch activates pump when water level is between 7" and 10". Pump shuts off when water level falls to between 1" and 4" (3" higher when leg kit is installed (pressure switch is non-adjustable)
  • 115 volt models are UL and CSA listed

Specs

–
Shutoff Head (ft.):

18'

Cord Length:

10'

Type:

Automatic

Horse Power:

1/3

Application:

Plumbing

Voltage:

115V

Amperage:

9

Wattage:

720

Flow at 5 FT Head:

46 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

12-1/2 GPM

12.5 GPM

Max Pressure (PSI):

7.8

Approvals:

UL/CSA

Dimensions:

6"H x 9.5"L x 8.5"W

Discharge:

1-1/2" FNPT

Weight (lbs):

17.5 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Type
Horse Power
Voltage

You May Also Need

Product Reviews

4.75 out of 4 reviews
67% would recommend this product
4.75
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Reliable Sump Pump for the home

Little Giant is a great product and the it will last for years with moderate useage.
Happy Customer
Cedar Rapids, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant Sump Pump

I've had the Little Giant sump pump in my basement basin for 20 years and it's still going strong. Purchased a second one fro Supply House to use as a secondary pump. I set it up a few inches higher than the 20 year old pump (should that fail). Used the PumpSpy splitter which also came with two check valves. Both pumps are electric and plugged into separate circuits (better than the expensive battery backup in my opinion).
Tom
Caldwell, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Sump Pump

The 6-CIA sump pump is an outstanding unit. Works for every with great dependability. Unfortunately the unit with "legs" is not good...legs were not able to fit in the bottom of the Sump Pump. Three plastic legs for that extra money is not a good value and especially when they don't even FIT>
Charles
Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the only product proven over and over to be dependable 100%

wonderfull
boss
hardin mt.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy