Apply to be a TradeMaster!
Main product image of 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 25ft power cord
Magnifying glass
Hover image to zoom

6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 25ft power cord

SKU:
506125
Rating:
(10)
Q&A:
(0)
6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 25ft power cord
Magnifying glass
Hover image to zoom
$200.76 each
In Stock
In Stock
Get 36 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
9 Amps

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the 1/3 HP, automatic 6-CIA sump pump provides efficient and reliable service. Pump has a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.

Features:
  • 1/3 HP, 115 Volt, 25' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Automatic operation with pressure switch operates pump when water level is between 7" and 10". Pump shuts off when water level falls to between 1" and 4". (Pressure switch is non-adjustable).
  • Thermal overload protection.

Specs

–
Shutoff Head (ft.):

18'

Cord Length:

25'

Type:

Automatic

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Amperage:

9

Wattage:

720

Flow at 5 FT Head:

46 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

12.5 GPM

Approvals:

UL/CSA

Weight (lbs):

18.5 lbs

Dimensions:

6"H x 9.5"L x 8.5"W

Discharge:

1-1/2" FNPT

Max Pressure (PSI):

7.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Type
Horse Power
Voltage
Flow at 5 FT Head

You May Also Need

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I will buy another one.

This pump is perfect for our requirements. Works great.
Dave
Goldsboro NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best reliable little pump

I use this pump as an outside sump pump to keep water from seeping in my basement. This is my second pump. the first one lasted 15 years before it need to be replaced. Worth every dollar spent to have this automatically start and pump water from the rains that seep under ground. Have had no problems with water getting into my basement since installing this pump at the bottom of the sump hole.
Yukon
Rural, North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best pump

We use asbout 5 to 6 of these per year in lowered pits, these work great
Bob
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Use these for sunken areas we build, amilnly to remove rain and washing water from the low areas
Robert
NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We have bought 3 of these pumps over the past 15+ years and they work great in the little pond, fountain/waterfall we have in the back yard.
Babs
Deerfield Beach FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love little giant pumps

To drain swimming pools
None
Mesquite Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works great. Quiet and very little kickback when starting
Jeff
North Dakota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great little pump

The first Little Giant 6-CIA pump I had for about 19 years and ran perfectly, but time takes its toll. The specialized power cord with built-in vent tube was dry and cracked, the pump seal was leaking and the switch had to be replaced so it was finally time to replace the pump. So I replaced it with the same model and expect it too to last 15 or more years. One thing I really like about there pumps is that replacement parts are still available even after 19 years which was a important factor to get an identical replacement.
Svend
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased with the product, happy with the vendor

I have the 8-CIA version of this pump as my primary sump pump, and just bought this 6-CIA to have as a back-up. So I actually haven't used the new 6-CIA, but I'm very satisfied with the series 8, hence why I bought another. I'm also pleased with Supply House. This was my first purchase from them, but the price was as good as any other option, and better than most and the pump arrived within 3-4 days of ordering. Couldn't ask for much more than that from the seller.
Gary
UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

It does the job. No problems so far.
george
WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy