Apply to be a TradeMaster!
Main product image of 1/2 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

1/2 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
CICDU800
Rating:
(0)
Q&A:
(0)
1/2 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
CICDU800 has been discontinued
Discontinued August 23, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
CICDU800 1/2 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Brand:
Wayne
SKU:58353-WYN1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
4500 GPH
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Professional grade, epoxy-coated ALL cast iron construction, for long life in tough sump pump applications.

Features:
  • Assembled in the US with foreign and domestic parts
  • High performance; max. flow rate is 5100 gallons per hour; 3840 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins 3 Year Limited Warranty

Specs

Type:

Automatic

Application:

Plumbing

Horse Power:

1/2

Amperage:

3.8

Flow at 5 FT Head:

4500 GPH

Flow at 10 FT Head:

3840 GPH

Flow at 15 FT Head:

3060 GPH

Flow at 20 FT Head:

2040 GPH

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

18.5 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Horse Power
Flow at 5 FT Head
Cord Length
Voltage
CURRENT ITEM
Product Image of 1/2 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
1/2 HP, Heavy Duty ALL Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
SKU: CICDU800
Automatic
1/2
4500 GPH
8'
120v