Apply to be a TradeMaster!
Main product image of 1-1/4" Air Separator (Threaded)
Magnifying glass
Hover image to zoom

1-1/4" Air Separator (Threaded)

Brand:
Webstone
SKU:
74005
Rating:
(1)
Q&A:
(0)
1-1/4" Air Separator (Threaded)
Magnifying glass
Hover image to zoom
$216.72 each
In Stock
In Stock
Get 6 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
Connection Type: 
FNPT x FNPT
C x C


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
15 MAX GPM

Description

–
Webstone H-74005 1-1/4" Air Separator (Threaded)

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

1-1/4"

Max Flow (GPM):

15

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Connection Method
Size
Material
CURRENT ITEM
FNPT x FNPT
Threaded
1-1/4"
Brass
FNPT x FNPT
Threaded
1-1/4"
Bronze
FNPT x FNPT
Threaded
1-1/4"
Brass
FNPT x FNPT
Threaded
1-1/4"
Brass

You May Also Need

1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT125
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As advertised

Quick delivery and as advertised
Mike
Manchester NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy