| Size: | 1" x 3/4" |
|---|---|
| Material: | Brass |
| Pressure Rating: | 600 psi |
| Application: | Plumbing |
| Connection Method: | Press |
| Connection Type: | Press x Press |
| Max Temp (F): | 250°F |
| Features: | Purge Tee |
| Handle Style: | Lever |
| Lead Free: | No |
| Port Type: | Full Port |
Hi Dave! The 88644 isn't for use with PEX tubing, it's Copper Press and would only be compatible with copper pipe.