Apply to be a TradeMaster!
Main product image of 1" Expansion PEX x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion PEX x Copper Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-36804W
Rating:
(0)
Q&A:
(0)
1" Expansion PEX x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$13.38 each
BOX UP & SAVE 5%
$379.80 box of 30
$12.66 each
In Stock
In Stock
Get 137 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Expansion PEX x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Transition Fitting

Features:
  • 1 PRS x PEX LF BR Coupling
  • ASTM F1960 PEX - 250 CWP / 250F MAX

Specs

–
Application:

Plumbing

Heating

Size:

1"

PEX Size:

1"

Connection Type:

Expansion PEX x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX 90° Elbow
SKU: Q4761000
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy