Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x Copper Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-36802W
Rating:
(2)
Q&A:
(0)
1/2" Expansion PEX x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$6.01 each
BOX UP & SAVE 9%
$164.40 box of 30
$5.48 each
In Stock
In Stock
Get 418 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Expansion PEX x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Transition Fitting

Features:
  • 1/2 PRS x PEX LF BR Coupling
  • ASTM F1960 PEX - 250 CWP / 250F MAX

Specs

–
Application:

Heating

Plumbing

Size:

1/2"

PEX Size:

1/2"

Connection Type:

Expansion PEX x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good solid product. Can't complain about it at all.

Works just like it should. Makes adapting from copper to pex SO much easier.
Dan
Buffalo, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fitting

High quality copper press transition fitting for 1960 PEX at a very reasonable price. Used dozens of them in 3/4" (straight and elbow) on a modular house heating job for hot water baseboard radiation drops through the floor. Transitioned to HeatPex runs in basement ceiling. Huge labor savings.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy