Apply to be a TradeMaster!
Main product image of 1" x 3/4" Copper Press x Expansion PEX Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" x 3/4" Copper Press x Expansion PEX Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-36804W-R
Rating:
(1)
Q&A:
(0)
1" x 3/4" Copper Press x Expansion PEX Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.89 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1" x 3/4"
3/4" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Expansion PEX x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Transition Fitting

Features:
  • 1 x 3/4 Press × ASTM F1960 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temp: 250°F

Specs

–
Application:

Heating

Plumbing

Size:

1" x 3/4"

PEX Size:

3/4"

Connection Type:

Expansion PEX x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Copper 90-Degree Elbow
SKU: CP90E100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well

Fitting and space saver
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy