Shop Resideo Sale
Main product image of 3/4" x 5/8" Copper Press x Expansion PEX Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 5/8" Copper Press x Expansion PEX Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-36803W-R58
Rating:
(0)
Q&A:
(0)
3/4" x 5/8" Copper Press x Expansion PEX Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$10.78 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 5/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Transition Fitting

Features:
  • 3/4 × 8/5 Press × ASTM F1960 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temp: 250°F

Specs

–
Application:

Heating

Plumbing

Size:

3/4" x 5/8"

PEX Size:

5/8"

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" ProPEX Brass Coupling
SKU: Q4546363
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy