Apply to be a TradeMaster!
Main product image of 3/4" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange
Magnifying glass
Hover image to zoom

3/4" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange

Brand:
Webstone
SKU:
H-81413
Rating:
(0)
Q&A:
(0)
3/4" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange
Magnifying glass
Hover image to zoom
$64.31 each
In Stock
In Stock
Get 145 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Connection Type: 
Press
Features: 
Drain & Rotating Flange
Drain & Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ MULTI-FUNCTION HI-FLOW HOSE DRAIN
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • Press × Rotating Flange
  • 250 PSI
  • Standard Brass

Specs

–
Features:

Drain & Rotating Flange

Size:

3/4"

Connection Size:

3/4"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy