Apply to be a TradeMaster!
Main product image of 1/2" Press × Press × PEX Crimp Transition Tee (LF)
Magnifying glass
Hover image to zoom

1/2" Press × Press × PEX Crimp Transition Tee (LF)

Brand:
Webstone
SKU:
H-86152W
Rating:
(2)
Q&A:
(0)
1/2" Press × Press × PEX Crimp Transition Tee (LF)
Magnifying glass
Hover image to zoom
$13.49 each
BOX UP & SAVE 5%
$320.50 box of 25
$12.82 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Press x PEX Crimp Tee Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Connection Method:

Press

Connection Type:

Press x Press x PEX Crimp Tee

Lead Free:

Yes

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
SKU: H-16803W
Webstone

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this item again

It leaked immediately. The rubber mounting surface inside was irregular in shape. I bought a Sharkbite fitting and it worked perfectly
David
South Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

So good to find this kind of fitting
Rodman
Passaic NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy