Apply to be a TradeMaster!
Main product image of 3/4" × 3/4" × 1/2" Press × Press × PEX Crimp Transition Tee (LF)
Magnifying glass
Hover image to zoom

3/4" × 3/4" × 1/2" Press × Press × PEX Crimp Transition Tee (LF)

Brand:
Webstone
SKU:
H-86153W-R
Rating:
(2)
Q&A:
(0)
3/4" × 3/4" × 1/2" Press × Press × PEX Crimp Transition Tee (LF)
Magnifying glass
Hover image to zoom
$20.42 each
BOX UP & SAVE 5%
$388.00 box of 20
$19.40 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Size: 
3/4" x 3/4" x 1/2"
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Press x PEX Crimp Tee Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 3/4" x 1/2"

Connection Method:

Press

Connection Type:

Press x Press x PEX Crimp Tee

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this item again

It leaked immediately. The rubber mounting surface inside was irregular in shape. I bought a Sharkbite fitting and it worked perfectly
David
South Carolina
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

So good to find this kind of fitting
Rodman
Passaic NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy