Apply to be a TradeMaster!
Main product image of CGI-4 - 66,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (LP Gas)
Magnifying glass
Hover image to zoom

CGI-4 - 66,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (LP Gas)

SKU:
381-359-018
Rating:
(0)
Q&A:
(0)
CGI-4 - 66,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (LP Gas)
Magnifying glass
Hover image to zoom
381-359-018 has been discontinued
Discontinued February 11, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

Install Instructions

This item replaces: 381-355-073, 381-357-908, 381-357-943

Schematic Feature!
Replacement Parts

Direct Replacement:
CGI-4 - 66,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 5 (LP Gas)
SKU:381-359-376
(0)
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
66000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent, Stainless Steel
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
13" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGi Gas Boiler Series 4
  • Gas fired water boiler with cast iron sections
  • Natural draft and direct exhaust capability
  • Can be used with natural or propane gas
  • Now with built-in low water cut off functionality
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Fuel Type:

Propane

Efficiency:

84%

Boiler Type:

Standard

Width (Inches):

13"

System Type:

Hydronic (Water)

Vent Type:

Power Vent

Stainless Steel

Height (Inches):

28.375"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

5"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

90000

DOE Rating:

77000

BTU Output:

66000

IBR Rating:

66000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGI-4 PIL (S4)

Replacement Parts

SKU: 381-359-018

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Replacement Part, SKU
460-003-017
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Collector Hood and Transition Assembly
381-359-288
Sorry, we don't currently sell this item. Request This Item
Supply Temperature Sensor, 381-356-589
381-356-589
Weil-McLain
(3)
Product Image of no image
Replacement Part, SKU
321-114-361
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM