Apply to be a TradeMaster!
Main product image of AB-80H AquaBalance Heat-Only Wall Mount Gas Boiler, 65,000 BTU (NG)
Magnifying glass
Hover image to zoom

AB-80H AquaBalance Heat-Only Wall Mount Gas Boiler, 65,000 BTU (NG)

SKU:
383-100-035
Rating:
(3)
Q&A:
(0)
AB-80H AquaBalance Heat-Only Wall Mount Gas Boiler, 65,000 BTU (NG)
Magnifying glass
Hover image to zoom
383-100-035 has been discontinued
Discontinued September 26, 2026
This product was discontinued by the manufacturer.

MANUALS (9)

Residential Warranty

This item replaces: 383-100-015

Schematic Feature!
Replacement Parts

Product Highlights

–
Product Highlight: BTU Output
65000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Height (Inches)
27.56" Height

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.



This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info


In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Weil-McLain Rebate Center


Please find optional LP conversion kit here

Features

  • 95% annual fuel utilization efficiency (AFUE) - low fuel usage, saves energy
  • Natural or Propane (LP) gas operation - factory shipped as NG, optional LP conversion kit
  • Compact design - increases placement options
  • Heavy gauge insulated jacket - provides quiet operation
  • 10-to-1 turn down ratio - precisely matches minimal energy usage to the immediate system need
  • Low NOx rated - low emissions level achieved South Coast certification
  • Single tube, large diameter, ASME certified 316L Stainless Steel heat exchanger
  • Pre-wired, plug-in ready electrical design
  • Contractor friendly removable sides - makes service clean and easy
  • Wall mounting bracket and hardware
  • Honeywell boiler control with digital display
  • Commercial grade 120V power cord with 3 prong plug
  • Unique 3-in-1 vent adapter - approved to accept PVC, CPVC, SS or PP vent materials
  • Multiple vent options - direct vent with 2 pipes or concentric, through sidewall or roof
  • Internal condensate trap
  • 24VAC thermostat relay
  • Factory tested

Specs

–
Application:

Heating

Fuel Type:

Natural Gas

DOE Rating:

75000

BTU Output:

65000

IBR Rating:

65000

BTU Input:

80000

System Type:

Hydronic (Water)

Height (Inches):

27.56"

Efficiency:

95%

Vent Type:

Direct Vent

Features:

Condensing

EI/Spark Ignition

Wall Mounted

Energy Star Rated:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

AB-80H NG (S2)

Replacement Parts

SKU: 383-100-035

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Kit-S Adapter NPT x 2 WMnt 155 C, 640-000-107
640-000-107
Weil-McLain
Kit-S Bkt-M Wall WMnt, 640-000-044
640-000-044
Weil-McLain
Product Image of no image
CH - Flow Pipe
640-000-127
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH - Return Pipe
640-000-129
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket - Heat Exchanger Vent
640-000-136
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Excellent Product.

The boiler was easy to install and works perfectly.
Pilot Boy
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very efficient - only as hot as needed

The outdoor sensor knows just how hot the water needs to be to heat a radiant and indirect water heater. My floor needs about 80-100 degree heat and the boiler heats to about 110 for that purpose. The indirect water heater is set to 120 and the boiler heats up to 150 for that purpose. The 10:1 turn down ratio is great, the burner runs real low for the low temps. This is way better than the Munchkin M80 boiler it replaced after 18 years.
Bob
Voorhees, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Great! Easy install!
Wade
Bel air Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?