Apply to be a TradeMaster!
Main product image of AB-80C AquaBalance Combination Wall Mount Gas Boiler, 65,000 BTU (NG)
Magnifying glass
Hover image to zoom

AB-80C AquaBalance Combination Wall Mount Gas Boiler, 65,000 BTU (NG)

SKU:
383-100-030
Rating:
(0)
Q&A:
(0)
AB-80C AquaBalance Combination Wall Mount Gas Boiler, 65,000 BTU (NG)
Magnifying glass
Hover image to zoom
$2,708.74 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29
BTU Input: 
80000
Application: 
Combi Heating/Hot Water
Combi Heating/Hot Water

This item replaces: 383-100-010

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 77.26 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
65000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Height (Inches)
27.56" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Weil-McLain Rebate Center


Great things really do come in small packages. The new AquaBalance combi-boiler combines the unmatched reliability of Weil-McLain with the warmth of high-efficiency space heating and the convenience of on-demand domestic hot water. All in one elegant, space-saving package.

Please find optional LP conversion kit here.

 Features

  • Wall Hung Boiler
  • 95% annual fuel utilization efficiency (AFUE) - low fuel usage, saves energy
  • Natural or Propane (LP) gas operation - factory shipped as NG, optional LP conversion kit
  • Compact design - increases placement options
  • Heavy gauge insulated jacket - provides quiet operation
  • 10-to-1 turn down ratio - precisely matches minimal energy usage to the immediate system need
  • Low NOx rated - low emissions level achieved South Coast certification
  • Single tube, large diameter, ASME certified 316L Stainless Steel heat exchanger
  • Pre-wired, plug-in ready electrical design
  • Contractor friendly removable sides - makes service clean and easy
  • Wall mounting bracket and hardware
  • Honeywell boiler control with digital display
  • Commercial grade 120V power cord with 3 prong plug
  • Unique 3-in-1 vent adapter - approved to accept PVC, CPVC, SS or PP vent materials
  • Multiple vent options - direct vent with 2 pipes or concentric, through sidewall or roof
  • Internal condensate trap
  • 24VAC thermostat relay
  • Factory tested
  • Internal 3-speed circulator
  • DHW flat plate heat exchanger

Specs

–
Application:

Combi Heating/Hot Water

Fuel Type:

Natural Gas

IBR Rating:

65000

BTU Output:

65000

BTU Input:

80000

DOE Rating:

75000

System Type:

Hydronic (Water)

Height (Inches):

27.56"

Efficiency:

95%

Vent Type:

Direct Vent

Features:

Combo DHW

Condensing

EI/Spark Ignition

Wall Mounted

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

AB-80C NG (S2)

Replacement Parts

SKU: 383-100-030

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Air/Vent Gasket WMnt-155, 640-000-108
640-000-108
Weil-McLain
Product Image of no image
CH - Flow Pipe
640-000-124
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH - Return Pipe
640-000-126
Sorry, we don't currently sell this item. Request This Item
Pipe DHW Outlet WMnt-Combi, 640-000-051
640-000-051
Weil-McLain
Product Image of no image
Gasket - Heat Exchanger Vent
640-000-136
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy