Apply to be a TradeMaster!
Main product image of 20-1/2" Polyethylene Sewage Basin Cover
Magnifying glass
Hover image to zoom

20-1/2" Polyethylene Sewage Basin Cover

Brand:
Zoeller
SKU:
17-0411
Rating:
(20)
Q&A:
(3)
20-1/2" Polyethylene Sewage Basin Cover
Magnifying glass
Hover image to zoom
$78.75 each
In Stock
In Stock
Get 26 Fri, Aug 14
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
20-1/2" Diameter

Description

20-1/2" Polyethylene Sewage Basin Cover

Features:
  • 2 larger holes: 4"
  • small hole: 2"
Includes:
  • Gaskets
  • Seals
  • Bolts
  • Washers

Specs

Product Type:

Cover

Diameter (Inches):

20-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Model M267 Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP (w/ Plastic Impeller)
SKU: 267-0001
Zoeller

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Saved by Supply House: work and money

The replace lid worked great. I had the seweage sump installed when we built tyhe house in 1999. It had a metal lid that was totally rusted out; leaking and smelling when used. The new polyethylene lid was a perfect fit 20 1/2". The usual lids now are 18". Saved by your company from replacing the seweage basin; more work and more cost. Thank you!!
terry
Pueblo West, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made.

Worked well for my replacement.
Tom
Rehoboth,MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

everything about this purchase was awesome

the product fit perfectly as described, blown away by the super speedy delivery and the price was remarkable
Jim
Schenectady, N.Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised, great fit

Headline says it all.
travis
Marylans\d
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great retrofit for 20-plus year-old tank!

Fit perfectly on old Zoeller tank. As original bolts were frozen/rusted in tank flange, Had to modify hole pattern and epoxy new threaded inserts into tank flange. Only issue was that outflow and vent holes on cover didn't quite line up with old cover holes, had to modify the PVC lines a bit. Grommets fit perfect.
poldee
Boston area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

I replace a lot of these covers because the original ones have rusted out. It's an easy replacement and the shipment arrives very quick!
Plowboy
Jacksonville NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for old rusted top

Fit perfect on my old metal cover for by Zoller sewage ejector pump that was rusting away. (I noticed some odors one day and discovered the rust out on my old top). Logged onto supply house found a replacement cover with the same dimensions and received in a few days and it works perfect as a replacement. The spacing was a little bit different so I had to add 2 each 2 inch 45 degree elbows to my vent line but other than that it was pretty much a piece of cake. The old bolts broke off in place but I just added a few screws around the rim as a replacement for the old broken bolts After the job was completed I placed a little bit of clear silicone around the wiring seal as well as the vent line and pump discharge seals for a little bit of added protection. I also added a thin bead of silicone around the perimeter of the replacement lid as well. obviously this new cover will never rust out. I am now a happy customer.
Hikerdude
Central Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value

Fit well, came with gaskets and hardware. Super fast shipping.
John
Conesus NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

Great fit. Worked as should. Good quality and extremely fast shipping!
JBD NY
Long Island, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to work with

All parts were there, though I doubt you'll actually use the bolts included. Much better than my old metal cover.
seasaa
Fort Wayne
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the distance between the two 2" pass-thru holes? I'm not sure I have the flexiblity to move these pipes very far. Also need a reference dimension for one of the outlet holes relative to center of the cover. I have a pump dishcharge (2") and a hydraulic back-up pump dishcarge (1.5"). Then there are 2 flexible lines - water softner discharge and A/C condensate - plus power cord that can enter just about anywhere.

Asked by strummer 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The distance center to center of the 2" dischard holes is 5.8", The discharge port hole diameter is 3.3"

Was this review helpful to you?

Q: Does this come with the discharge and vent grommets and the cord grommet as well as a sealing tape or gasket and the bolts? Thanks in advance

Asked by Joy the plumber 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This product comes with the gasket, washer and bolts.

Was this review helpful to you?

Q: Does this lid come with the pipe and cord grommets, and lid gasket with bolts?

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

lid gasket and bolts yes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy