Shop Watts
Main product image of 3" LF009-NRS Lead Free Cast Iron RPZ Assembly
Magnifying glass
Hover image to zoom
3" LF009-NRS Lead Free Cast Iron RPZ Assembly
Magnifying glass
Hover image to zoom
$7,746.10 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
Inline
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Series LF009 Watts Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of bronze body construction (1/4 to 2 in.) or FDA approved epoxy coated cast iron (2 1/2 to 3 in.), two, in-line independent check valves, replaceable check seats with an intermediate relief valve, and ball valve test cocks. Watts Series LF009 is ideal for protection of health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

–
Body Pattern:

Inline

Features:

Flood Sensor

Valve Type:

Non-Rising Stem

Connection Type:

Flanged x Flanged

Product Type:

Backflow Preventer

Size:

3"

Material:

Cast Iron

Min Temp (F):

33°F

Max Temp (F):

110°F

Max. Working Pressure:

175 psi

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
3"
Cast Iron
3" LF860-OSY-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
SKU: F122940
3"
Ductile Iron

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy