Shop Watts
Main product image of 3" LF009-DNRS-FS Lead Free Bronze RPZ, Domestic NRS Shutoff, w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

3" LF009-DNRS-FS Lead Free Bronze RPZ, Domestic NRS Shutoff, w/ Flood Sensor Connectivity

Brand:
Watts
SKU:
F792159
Rating:
(0)
Q&A:
(0)
3" LF009-DNRS-FS Lead Free Bronze RPZ, Domestic NRS Shutoff, w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$7,536.95 each
Backorder
Backorder
Get it Fri, Oct 30 - Wed, Dec 2

Lift Gate

–
This product weighs 225 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron, Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged, Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 3" lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. Ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards. This assembly consists of a cast iron body, domestic non-rising stem resilient seated gate valves, top mounted test cocks, two in-line independent check valves, captured springs and replaceable check seats with an internal relief valve for reduced space requirements. The coating on this backflow assembly uses ArmorTek®, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. This backflow assembly includes flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Cast Iron
  • Inlet Connection Size: 3"
  • Inlet Connection Type: Flanged Joint
  • Inlet Shutoff Valve Type: Non Rising Stem Gate Valve
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 3"
  • Outlet Connection Type: Flanged Joint
  • Outlet Shutoff Valve Type: Non Rising Stem Gate Valve
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: LF009

Specs

–
Body Pattern:

Inline

Connection Type:

Flanged x Flanged

Female Threaded

Features:

Flood Sensor

Valve Type:

Non-Rising Stem

Material:

Cast Iron

Bronze

Product Type:

Backflow Preventer

Size:

3"

Lead Free:

Yes

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
CURRENT ITEM
Product Image of 3" LF009-DNRS-FS Lead Free Bronze RPZ, Domestic NRS Shutoff, w/ Flood Sensor Connectivity
3" LF009-DNRS-FS Lead Free Bronze RPZ, Domestic NRS Shutoff, w/ Flood Sensor Connectivity
SKU: F792159
Cast Iron
Bronze
3"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy