
| Capacity: | 3/8" - 1-1/2" |
|---|---|
| Voltage: | 18v |
| Stroke Length: | 25mm |
| Expander Mechanism: | Quick Cam w/ Quick Return |
| Speeds: | 45 SPM |
| Head Compatibility: | M12 (Rotate) |
| Heads Included: | None |
| Length (Inches): | 7-1/2" |
| Auto-Rotation: | Built-In |
| Features: | LED Light Battery Fuel Gauge |
| Batteries Included: | 0 |
| Charge Time: | 30 Minutes |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX-a |
| Size: | 3/8" 1/2" 5/8" 3/4" 1" 1-1/4" 1-1/2" |
| Type: | Tool |
| Application: | 3/8" PEX 1/2" PEX 5/8" PEX 3/4" PEX 1" PEX 1-1/4" PEX 1-1/2" PEX |
This part is just the expansion tool. You would only want to get this if you already have the M18 battery and charger (if you have an M18 drill, for instance). The complete kit is part number 2632-22. It includes two batteries, a charger, some heads, and other accessories.
This one only come with the tool not the batteries.
No, it will not.
49-16-2403, 2404, 2405, 2406, and 2408 heads can all be used with both tools.
The M18 Pro-PEX Expansion Tool would do about 110 expansions on a single charge, and about 75 expansions with the 3/4".