Apply to be a TradeMaster!
Main product image of 24 Vac 1 Pole Definite Purpose Contactor (30 Amps), DP1030A5014
Magnifying glass
Hover image to zoom

24 Vac 1 Pole Definite Purpose Contactor (30 Amps), DP1030A5014

Brand:
Resideo
SKU:
DP1030A5014
Rating:
(13)
Q&A:
(0)
24 Vac 1 Pole Definite Purpose Contactor (30 Amps), DP1030A5014
Magnifying glass
Hover image to zoom
DP1030A5014 has been discontinued
Discontinued August 7, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
24 VAC 1 Pole PowerPro Deluxe Definite Purpose Contactor (30 A), DPL1030A5014
Brand:
Resideo
SKU:DPL1030A5014
(0)
Order by today, receive 37 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24 VAC
Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.

Specs

Application:

PowerPro Definite Purpose Contactor

Poles:

1

Voltage:

24 VAC

Amperage:

30

Coil Ratings:

24v

Temperature Range (F):

-4°F to 149°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Poles
Voltage
Amperage
CURRENT ITEM
Product Image of 24 Vac 1 Pole Definite Purpose Contactor (30 Amps), DP1030A5014
24 Vac 1 Pole Definite Purpose Contactor (30 Amps), DP1030A5014
SKU: DP1030A5014
(13)
1
24 VAC
30
1 Pole DP Contactor, 24 Volt Coil, 30 Amp
SKU: TMX130A2
1
24V
30

You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Top Quality

Fast shipping!
Mick
Berlin, MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase needed parts when needed

Installed and eliminated when the ac unit was going to stop working
De
Anna, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Just another contactor
HVAC Sam
Lima, Ohio
3 years ago
Was this review helpful to you?

Good seller

Good product and very good price
Eddie
Salem Va.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Contactor 30Amps installed and working properly.
Mark
Atlanta
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Contactor

Nice to get a quality Honeywell / Resideo contactor for this price. Highly recommend if you are looking for a replacement.
TurboDan
Michigan
5 years ago
Was this review helpful to you?

Worked perfectly

Glad to fine a Honeywell brand
Jim
NC
7 years ago
Was this review helpful to you?

Everything I needed

Great site, easy to navigate & order. Parts shipped promptly packaged well. Hope I don't need any more parts but if I do I will use This vendor.
Csaw
Hermitage pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

saved me money !

exactly as advertised, delivered on time
steve
Lafayette, LA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product at a good price

home HVAC
bassman
Evans , Ga.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?