Product Details:
| Product Type: | Tankless Heater |
|---|---|
| Fuel Type: | Natural Gas |
| Installation Type: | Indoor Only |
| Type: | Condensing |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| Gas Input: | 15000 to 120000 BTU/h |
| Energy Factor: | 0.93 |
| Voltage: | 120v |
| Max Flow (GPM): | 6.6 |
| Width (Inches): | 13-7/8" |
| Depth (Inches): | 10-13/16" |
| Height (Inches): | 22.875" |
| Weight (lbs): | 44 lbs |
| BTU (Max): | 120000 |
| BTU (Min): | 15000 |
| Vent Type: | Direct Vent |
| Application: | Residential |
| Flow Rate at 40F Temp Rise (GPM): | 5.4 |
| Flow Rate at 50F Temp Rise (GPM): | 4.4 |
| Flow Rate at 60F Temp Rise (GPM): | 3.8 |
| Flow Rate at 70F Temp Rise (GPM): | 3.2 |