Apply to be a TradeMaster!
Main product image of 10 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
Magnifying glass
Hover image to zoom

10 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V

SKU:
RE110U6-1NAL
Rating:
(0)
Q&A:
(0)
10 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
Magnifying glass
Hover image to zoom
$995.62 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
10 Gallon EJC-10 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 1.7kW, 120V)
Brand:
AO Smith
SKU:EJC-10
(7)
Order by 6PM, receive 22 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
10 Gallons
Product Highlight: Height (Inches)
17.5" Height
Product Highlight: Diameter (Inches)
16" Diameter
Product Highlight: Wattage
1500 Watts

Description

–
Please Note: This product comes standard as a 120V model.

The Utility Electric Models Feature:
  • Fully Automatic Controls - Fast-acting surface-mount thermostat for automatic temperature control. Factory-installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • 1" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings extend water heater life and ease installation. Located on the side for easier installation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V.
  • Single Phase Operation Only.
  • T&P Relief Valve - Installed.
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency

Specs

–
Phase:

1

Intended Household:

1 Person

Capacity (Gallons):

10

Fuel Type:

Electric

Height (Inches):

17.5"

Diameter (Inches):

16"

Water Connection:

3/4"

Wattage:

1500

Electric Connection:

3/4"

Weight (lbs):

44 lbs

Test Pressure (PSI):

300 psi

Voltage:

120v

Working Pressure (PSI):

150 psi

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Intended Household
Capacity (Gallons)
Fuel Type
Height (Inches)
1
1 Person
10
Electric
17.5"

You May Also Need

3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
SKU: PRO1H18
Fluidmaster
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy