Apply to be a TradeMaster!
Main product image of 40 Gallon GCFL-40 40,000 BTU ProLine XE Series 100 High Efficiency Residential Gas Water Heater - Short (LP)
Magnifying glass
Hover image to zoom

40 Gallon GCFL-40 40,000 BTU ProLine XE Series 100 High Efficiency Residential Gas Water Heater - Short (LP)

Brand:
AO Smith
SKU:
GCFL-40-LP
Rating:
(0)
Q&A:
(0)
40 Gallon GCFL-40 40,000 BTU ProLine XE Series 100 High Efficiency Residential Gas Water Heater - Short (LP)
Magnifying glass
Hover image to zoom
$1,381.08 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
54" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine XE 40-Gallon Atmospheric Vent Short Natural Gas Water Heater with Flue Damper offers highly optimized performance and increased efficiency thanks its automatic flue damper and electronic gas control. The automatic flue damper increases efficiency as it automatically opens and closes to reduce heat loss in the standby mode. While the intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance. Note, power is required for this model. Featuring a 40-gallon (nominal) tank and a 40,000 BTU gas burner, the GCFL-40 standard vent delivers a first hour rating of 65 gallons and a recovery rate of 42 gallons per hour. With an 0.66 Uniform Energy Factor, this model carries a 6-year limited warranty, and meets Ultra-Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. This model also includes built-in Dry-Fire protection to protect the heating elements from damage during initial start up. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 65-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.66 Uniform Energy Factor
  • Powered flue damper design automatically opens and closes to reduce heat loss in standby mode
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    2-3 Person

    Application:

    Plumbing

    Fuel Type:

    Propane

    Capacity (Gallons):

    40

    BTU Input:

    40000

    1st Hour Delivery (Gallons):

    67

    Vent Type:

    Atmospheric

    Recovery 90°F Rise:

    42 GPH

    Energy Star Rated:

    No

    Gas Connection:

    1/2"

    Max Pressure (PSI):

    150

    Water Connection:

    3/4"

    ASME:

    No

    Energy Factor:

    0.59

    Max Altitude (Feet):

    7700

    Height (Inches):

    54"

    Diameter (Inches):

    22"

    Depth (Inches):

    22"

    Weight (lbs):

    149 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Application
    Fuel Type
    Capacity (Gallons)
    BTU Input
    40 Gallon - 34,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (Propane)
    SKU: RG140T6X
    2-3 Person
    Plumbing
    Propane
    40
    34000

    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy