Apply to be a TradeMaster!
Main product image of 50 Gallon GCRTL-50 50,000 BTU ProLine SL Standard Vent Residential Gas Water Heater, 6 Yr Warranty  - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GCRTL-50 50,000 BTU ProLine SL Standard Vent Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)

Brand:
AO Smith
SKU:
GCRT-50L
Rating:
(2)
Q&A:
(0)
50 Gallon GCRTL-50 50,000 BTU ProLine SL Standard Vent Residential Gas Water Heater, 6 Yr Warranty  - Tall (NG)
Magnifying glass
Hover image to zoom
$1,275.54 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
60.75" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine 50-Gallon Atmospheric Vent Tall Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 50-gallon (nominal) tank and a 50,000 BTU gas burner, the GCRT-50L Standard Vent delivers a first hour rating of 89 gallons and a recovery rate of 54 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 89-gallon first hour rating
  • 50,000 BTU input atmospheric vent design delivers up to 0.61 Uniform Energy Factor
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    2-3 Person

    Capacity (Gallons):

    48

    BTU Input:

    50000

    Fuel Type:

    Natural Gas

    Energy Star Rated:

    No

    Vent Type:

    Atmospheric

    Vent Size:

    4"

    Water Connection:

    3/4"

    ASME:

    No

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    92

    Gas Connection:

    1/2"

    R-Value:

    8

    Energy Factor:

    0.60

    Recovery 90°F Rise:

    58 GPH

    Depth (Inches):

    22"

    Diameter (Inches):

    22"

    Height (Inches):

    60.75"

    Weight (lbs):

    165 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Capacity (Gallons)
    BTU Input
    Fuel Type
    Energy Star Rated
    3-4 Person
    49
    40000
    Natural Gas
    No

    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin

    Product Reviews

    3 out of 2 reviews
    50% would recommend this product
    3
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    Abysmal Experience Stay Away

    The majority of this experience was caused by the freight company not Supplyhouse.com bit none the less I could ever shop here again. The freight company they use gave me a time frame of 9-5!!! Who does that!? I waited all day until finally arrived. It was an elderly man 5 Years short of retirement ( he told me) came alone so me with my back issues had to do this with him. When we finally opened the product (before i signed)at first glance everything looked OK until I looked at the top and saw a lot of rust, at that point I refused it. This poor gentleman had to take it back and acted like he was doing me a favor. Again I had to help him. Getting through to supplyhouse is very difficult! The hold times are not less then 45 minutes! The reps on the phone are very friendly and nice. Anyway I wouldn't recommend or shop with Supplyhouse.com ever again!
    Dmitriy
    Old Bridge, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Replacement old comparable water heater. It is hard to fine this water heater. Supply House is the company that I can find this water heater. Thank you very much.
    Lee
    Athens, GA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy