Apply to be a TradeMaster!
Main product image of 50 Gallon XCRT- 50 50,000 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon XCRT- 50 50,000 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty - Tall (NG)

Brand:
AO Smith
SKU:
XCRT-50
Rating:
(7)
Q&A:
(0)
50 Gallon XCRT- 50 50,000 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom
$1,430.42 each
In Stock
In Stock
Get 4 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited Tank/ 10 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
60.75" Height
Product Highlight: Energy Star Rated
No

Description

–

Important Warranty Information: This model has a 10-year limited tank and parts warranty per point #4 on the second page of the Product Overview. The information stated on the first page of the overview is for the ProLine G series of water heaters and does not apply to this model which is part of the ProLine X series of water heaters. Complete warranty information can be found by clicking on the warranty document found under the Manuals section on this page.

Product Overview:
The ProLine 50-Gallon Atmospheric Vent Tall Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 50-gallon (nominal) tank and a 50,000 BTU gas burner, the XCRT-50 Standard Vent delivers a first hour rating of 89 gallons and a recovery rate of 54 gallons per hour. It carries a 10-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Product Details:

  • Delivers 89-gallon first hour rating
  • 50,000 BTU input atmospheric vent design delivers up to 0.61 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 10-year limited tank and parts warranty

Specs

–
Intended Household:

3-4 Person

Application:

Plumbing

Capacity (Gallons):

48

BTU Input:

50000

Fuel Type:

Natural Gas

Vent Type:

Atmospheric

Vent Size:

4"

ASME:

No

Max Pressure (PSI):

150

Gas Connection:

1/2"

Water Connection:

3/4"

1st Hour Delivery (Gallons):

92

Energy Factor:

0.60

Energy Star Rated:

No

Recovery 90°F Rise:

58 GPH

R-Value:

8

Max Altitude (Feet):

7700

Depth (Inches):

22"

Diameter (Inches):

22"

Height (Inches):

60.75"

Weight (lbs):

165 lbs

Warranty:

10 Year Limited Tank/ 10 Year Limited on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Capacity (Gallons)
BTU Input
Fuel Type
Vent Type
AO Smith
3-4 Person
48
50000
Natural Gas
Atmospheric
3-4 Person
48
40000
Natural Gas
Atmospheric

You May Also Need

3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
SKU: PRO1H18
Fluidmaster

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great product so far with great warrenty and great service

Was a pleasure to deal with these folks. We're good, great pricing, accurate timing for delivery, AO Smith and great warrenty. So far was perfect purchase for the great new water tank. Thanks for your help. Otis
otis
Saginaw, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great water heater

Great water heater, easy install and for sure a high recovery rate.
ATS
Texas
2 years ago
Was this review helpful to you?

Very satisfied

Delivered on time and in good condition
Rich
Reynoldsburg, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy sgain

Great quality! Replaced a bradford white water heater that was leaking. The fast recovery works great..haven't ran out of hot water yet. Used to occasionally run out with previous 50gal 40 btu water heater. Delivery was fast! Very happy with purchase
Alrx
Flagstaff AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

I was going to buy a new water heater at Lowes. My current was still working after 20 years so I wanted the same brand. Lowes only carried the lower models. My 20 yr old one was proline so I wanted the same. I was hesitant ordering online through supplyhouse but gave it a shot anyways. For a few hundred bucks more I was able to get a proline model with a faster recovery/more btu's. Delivery was very fast! The box/heater came on a freight delivery and without any problems or damage. Installation straight forward. Make sure to get new gas line and check for leaks with gas leak detector fluid. This heater runs hot on normal mode. But I am comparing to a 20 yr old heater. Now we can have the faucet handle half way vs. all the way. Can run multiple showers same time without a problem. I like that it has brass fitiings/valve vs the cheap plastic in box stores. Hope it lasts another 20. We have soft water in the Charlotte NC area so pretty easy on tanks.
Andrew
Charlotte, NC
4 years ago
Was this review helpful to you?

Great support and H2O heater

First shipment was damaged but a replacement sent right away. Can't say enough about that support. We are now enjoying the new heater.
Rick
Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This water heater is agood choice to replace any existing.

The service from supplyhouse is good The products are delivered on time. You can compare produtcs and choose the best depending on your needs. This water heater works great.
Alex
Queens ,NY.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy