The ProLine 50-Gallon Atmospheric Vent Short Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 50-gallon (nominal) tank and a 40,000 BTU gas burner, the XCRL-50 Standard Vent delivers a first hour rating of 81 gallons and a recovery rate of 43 gallons per hour. It carries a 10-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
| Intended Household: | 3-4 Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 50 |
| BTU Input: | 40000 |
| Fuel Type: | Natural Gas |
| Vent Type: | Atmospheric |
| Vent Size: | 3" 4" |
| Water Connection: | 3/4" |
| ASME: | No |
| Max Pressure (PSI): | 150 |
| Gas Connection: | 1/2" |
| 1st Hour Delivery (Gallons): | 93 |
| R-Value: | 8 |
| Recovery 90°F Rise: | 41 GPH |
| Energy Factor: | 0.60 |
| Energy Star Rated: | No |
| Depth (Inches): | 24" |
| Height (Inches): | 53" |
| Diameter (Inches): | 24" |
| Weight (lbs): | 177 lbs |
| Warranty: | 10 Year Tank/6 Year Parts Limited |
yes it is see, SKU:XCRL-50-LP.
SKU: XCG-50-LP