Apply to be a TradeMaster!
Main product image of 50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GPDT-50
Rating:
(1)
Q&A:
(0)
50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 195 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, CPVC, PVC, ABS, Power Vent, Polypropylene
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
67.5" Height
Product Highlight: Energy Star Rated
Yes

Description

–
The ProLine XE 50-Gallon Power Direct Vent Natural Gas Water Heater features a two-pipe combustion system that draws clean air from outside the home, eliminating any worries about indoor ventilation. Featuring a 50-gallon (nominal) tank and a 45,000 BTU gas burner, the GPDT-50 Power Direct Vent delivers a first hour rating of 81 gallons and a recovery rate of 41 gallons per hour. This model features a 0.72 Uniform Energy Factor and carries a 6-year limited warranty. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 81-gallon first hour rating
  • 45,000 BTU input power direct vent design delivers up to 0.72 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    1st Hour Delivery (Gallons):

    81

    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Capacity (Gallons):

    48

    BTU Input:

    45000

    Fuel Type:

    Natural Gas

    Energy Star Rated:

    Yes

    Energy Factor:

    0.70

    Vent Size:

    3"

    2"

    4"

    Vent Type:

    Direct Vent

    CPVC

    PVC

    ABS

    Power Vent

    Polypropylene

    Max Pressure (PSI):

    150

    ASME:

    No

    Recovery 90°F Rise:

    50.3 GPH

    Max Altitude (Feet):

    7700

    Height (Inches):

    67.5"

    Depth (Inches):

    29-7/8"

    Diameter (Inches):

    22"

    Weight (lbs):

    192 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    1st Hour Delivery (Gallons)
    Intended Household
    Application
    Capacity (Gallons)
    BTU Input
    81
    3-4 Person
    Plumbing
    48
    45000

    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    A must have for sealed houses

    I never see reviews for water heaters from supplyhouse, my guess is because it's professionals that are ordering and installing with little time to get their customers feedback, but as a homeowner, this water heater is amazing. We've spent the last several years sealing our older home up pretty good: insulation, vapor barriers, weather sealing. Etc. As a result, things like our bathroom vents and our oven vent are pulling a vacuum on the house, which of course affected our natural draft water heater, pulling exhaust back into the home down through the stack, which is no good. This was the obvious next step, as a power vent would still leave us creating a vacuum on the house overall to get valuable combustion air into the tank's burner system. Installation is pretty much that of any modern high efficiency furnace or any other closed combustion device. You have to be meticulous and follow all instructions, but it was a super easy install if you love that kind of stuff. It isn't anywhere near as noisy as I had anticipated, and the recovery time is actually super impressive. We can take 2 showers back to back that are super hot, while running the dishwasher and a load of laundry, and the recovery time is pretty much wrapped up by the time we get out of the showers and are all dry. Overall, this is a big win and huge peace of mind for our family to help avoid any dangerous exhaust from backdrafting into the house. The only complaint was the lead time, but that's out of SupplyHouse's hands, I assume.
    Keegan S
    Pittsburgh, PA
    2 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy