Apply to be a TradeMaster!
Main product image of 50 Gallon - 42,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 42,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG2DV50S6N-FLX
Rating:
(2)
Q&A:
(0)
50 Gallon - 42,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$2,117.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 220 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
50 Gallon GDV-50 40,000 BTU ProLine Direct Vent Residential Gas Water Heater - Tall (NG)
Brand:
AO Smith
SKU:GDV-50
(8)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
6 or 10 Year (Tank, Component Parts) Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
72.375" Height
Product Highlight: Energy Star Rated
No

Description

–
A Flexible Vent Kit is shipped with this water heater

Direct vent (DS) water heaters utilize a co-axial (pipe inside a pipe) vent pipe that takes air in from the outside (outer vent) and vents combustion gases directly back to the outside (outer vent). It is the perfect choice for situations with insufficient combustion air. No electricity required.

Features:
  • Flexible Vent Kit - The maximum vent length (horizontal and vertical) can be flexed to 100" (horizontal termination only).
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Closed Combustion - All air for combustion is taken directly from the outside. The co-axial vent pipe (pipe inside a pipe) draws combustion air in through the outer pipe (6"), and exhausts the products of combustion through the inner pipe (4"). The co-axial vent pipe at the top of the unit can be rotated for venting flexibility.
  • Reinforced Seals - Seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater.
  • Maintenance Free - The vent piping and the closed combustion chamber with reinforced seals does not require regular cleaning under normal operating conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Cast Aluminum Air Intake Boot - A cast molded air intake boot provides exceptional installation durability.
  • 1" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by reducing the amount of heat loss.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.
    Check product PDFs for more information on optional vent kits.

  • Specs

    –
    Intended Household:

    3-4 Person

    Fuel Type:

    Natural Gas

    Warranty:

    6 or 10 Year (Tank, Component Parts)

    Capacity (Gallons):

    50

    Application:

    Plumbing

    BTU Input:

    42000

    Water Connection:

    3/4"

    1st Hour Delivery (Gallons):

    88

    Vent Type:

    Direct Vent

    Gas Connection:

    1/2"

    Height (Inches):

    72.375"

    Vent Size:

    3-6"

    Diameter (Inches):

    22"

    Recovery Efficiency:

    78%

    Depth (Inches):

    31"

    Weight (lbs):

    193 lbs

    Energy Factor:

    0.60

    Energy Star Rated:

    No

    Max Altitude (Feet):

    2000

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Fuel Type
    Warranty
    Capacity (Gallons)
    Application
    3-4 Person
    Natural Gas
    6 or 10 Year (Tank, Component Parts)
    50
    Plumbing
    3-4 Person
    Natural Gas
    6 Year Tank/6 Year Parts Limited
    48
    Plumbing
    3-4 Person
    Propane
    6 Year Tank/6 Year Parts Limited
    48
    Plumbing

    You May Also Need

    21 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Bradford White Direct Vent watet Heater

    Great product. Worth the long back order wait time
    Tech Plumber
    Seattle
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Installed 1 1/2 years ago and all is good.

    Used with a Grundfos recirculating pump. Works great, fast recovery and high quality construction, Very satisfied.
    cc mckracken
    Memphis
    4 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy