Apply to be a TradeMaster!
Main product image of 50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (LP)
Magnifying glass
Hover image to zoom

50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (LP)

Brand:
AO Smith
SKU:
GPDT-50-LP
Rating:
(0)
Q&A:
(0)
50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (LP)
Magnifying glass
Hover image to zoom
$2,570.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 195 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent, Direct Vent, PVC, CPVC, Polypropylene, ABS
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
67.5" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
The ProLine XE 50-Gallon Power Direct Vent Liquid Propane Gas Water Heater features a two-pipe combustion system that draws clean air from outside the home, eliminating any worries about indoor ventilation. Featuring a 50-gallon (nominal) tank and a 45,000 BTU propane burner, the GPDT-50 (LP) Power Direct Vent delivers a first hour rating of 81 gallons and a recovery rate of 41 gallons per hour. This model features a 0.68 Uniform Energy Factor and carries a 6-year limited warranty. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 81-gallon first hour rating
  • 45,000 BTU input power direct vent design delivers up to 0.72 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Capacity (Gallons):

    48

    BTU Input:

    45000

    Fuel Type:

    Propane

    Energy Factor:

    0.70

    Vent Size:

    2"

    3"

    4"

    Vent Type:

    Power Vent

    Direct Vent

    PVC

    CPVC

    Polypropylene

    ABS

    ASME:

    No

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    93

    Recovery 90°F Rise:

    50.3 GPH

    Max Altitude (Feet):

    7700

    Diameter (Inches):

    22"

    Depth (Inches):

    29-7/8"

    Height (Inches):

    67.5"

    Weight (lbs):

    192 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Application
    Capacity (Gallons)
    BTU Input
    Fuel Type
    CURRENT ITEM
    Product Image of 50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (LP)
    50 Gallon GPDT-50 45,000 BTU ProLine Power Direct Vent Residential Gas Water Heater - Tall (LP)
    SKU: GPDT-50-LP
    3-4 Person
    Plumbing
    48
    45000
    Propane
    50 Gallon - 40,000 BTU Defender Safety System PDX1 Power Direct Vent Energy Saver Residential Water Heater (Nat Gas)
    SKU: RG2PDV50S6N
    3-4 Person
    Plumbing
    50
    40000
    Natural Gas

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy