Apply to be a TradeMaster!
Main product image of 50 Gallon GCF-50 40,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GCF-50 40,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GCF-50
Rating:
(2)
Q&A:
(2)
50 Gallon GCF-50 40,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom
$1,521.14 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 162 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
63.5" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
The ProLine XE 50-Gallon Atmospheric Vent Tall Natural Gas Water Heater with Flue Damper offers highly optimized performance and increased efficiency thanks its automatic flue damper and electronic gas control. The automatic flue damper increases efficiency as it automatically opens and closes to reduce heat loss in the standby mode. While the intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance. Note, power is required for this model. Featuring a 50-gallon (nominal) tank and a 40,000 BTU gas burner, the GCF-50 standard vent delivers a first hour rating of 84 gallons and a recovery rate of 42 gallons per hour. With an 0.69 Uniform Energy Factor, this model carries a 6-year limited warranty, and meets Ultra-Low NOx emission requirements.. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. This model also includes built-in Dry-Fire protection to protect the heating elements from damage during initial start up. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 84-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.69 Uniform Energy Factor
  • Powered flue damper design automatically opens and closes to reduce heat loss in standby mode
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Depth (Inches):

    22"

    Capacity (Gallons):

    48

    Fuel Type:

    Natural Gas

    BTU Input:

    40000

    1st Hour Delivery (Gallons):

    81

    Recovery 90°F Rise:

    42 GPH

    Vent Type:

    Atmospheric

    Energy Factor:

    0.67

    Gas Connection:

    1/2"

    Max Pressure (PSI):

    150

    Water Connection:

    3/4"

    Features:

    Energy Star Rated

    ASME:

    No

    Height (Inches):

    63.5"

    Diameter (Inches):

    22"

    Weight (lbs):

    167 lbs

    Max Altitude (Feet):

    7700

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Intended Household
    Capacity (Gallons)
    Fuel Type
    BTU Input
    Vent Type

    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    A lot of value for the money

    Replaced my 15 year old A.O. Smith water heater with the GCF-50 which came with a magnesium anode rode. Water heats up quicker in this model & the automatic flue damper keeps heat from escaping while in stand-by mode. The ring filter at the base of the unit is nice touch as is the "view port" for viewing the flame. Had an orange flame for 10 minutes but A.O. Smith customer service it was just the result of cleaning solvents burning off. The flame is blue all the time now. I added a custom drain pan which drains into the existing T&P Relief valve drain line to the outside as well as a Thermal Expansion Tank. Incorporated a heat trap with 24-inch BrassCraft flexible copper hoses (sweat x FPT).
    Dan
    Phoenix, AZ
    9 years ago
    Was this review helpful to you?

    EASY TO INSTALL,SAME HEIGHT AS THE OLD ONE SO EVERYTHING FIT

    Hello, its just for hot water, my old one was one that was purchased after the storm [sandy] which covered the first floor with 20 inches of water and every thing went under. with the new water heater i can take a shower and the dish washer can be on and some can be shaving up stairs and the hot is aways there. good investment.
    trucks
    brooklyn ny
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Does this type come in a non-Tall model? Also, does it come in a model with a longer warranty? Thanks.

    Asked by Heather 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Only the 40-gallon model is available in both tall and short models. Please refer to the specifications linked below for detailed sizing information. Units in this series are only available with a 6-year warranty. http://s3.pexsupply.com/manuals/1297873637837/47834_PROD_FILE.pdf

    Was this review helpful to you?

    Q: What is the insulation rating on this model or insulation thickness in inches?

    Asked by OG 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This model has a 2" insulation thickness.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy