Apply to be a TradeMaster!
Main product image of THERM-X-TROL ST-1 Expansion Tank (Matte Tan)
Magnifying glass
Hover image to zoom

THERM-X-TROL ST-1 Expansion Tank (Matte Tan)

Brand:
Amtrol
SKU:
140P01
Rating:
(3)
Q&A:
(1)
THERM-X-TROL ST-1 Expansion Tank (Matte Tan)
Magnifying glass
Hover image to zoom
$31.54 each
In Stock
In Stock
Get 55 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Height
4"

Description

Amtrol ST-1 (Therm-X-Trol) is a water heater expansion tank, designed for use in domestic hot water heating systems to eliminate the potential hazards of water expansion. Water heater expansion tank is commonly installed in a domestic hot water system that contains a backflow preventer, a check valve or a pressure reducing valve.

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal.

Amtrol ST-1 Advantages:
  • Eliminates the waste of energy and water, thus saving money
  • Protects the water heater and plumbing fixtures from premauture failure
  • Reduces potential safety hazards associated with thermal expansion
  • Prevents a dangerous pressure build-up in the system
  • Prevents the relief valve from going off
  • Therm-X-Trol brand is the #1 choice of Professional Installers

Specs

Application:

Plumbing

Material:

Steel

Diameter (Inches):

3"

Connection Size:

1/2"

Height:

4"

Weight (lbs):

0.8 lbs

Max Pressure (PSI):

150

Max Temp (F):

140°F

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Material
Diameter (Inches)
Connection Size
Height
CURRENT ITEM
Product Image of THERM-X-TROL ST-1 Expansion Tank (Matte Tan)
THERM-X-TROL ST-1 Expansion Tank (Matte Tan)
SKU: 140P01
(3)
Plumbing
Steel
3"
1/2"
4"
Plumbing
Stainless Steel
3.5"
1/2"
4.6"

You May Also Need

3/4" x 3/4" x 1/2" CxCxC Reducing Tee
SKU: 32774
Elkhart

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Too small.

We have a Noritz NRCR111 which was exceeding 140psi pressure when using recirculator. We installed ST-1 on hot recirculating line, as Noritz recommended, which didn't help; we then installed ST-5 which solved the problem! I'm unclear when ST-1 would help with thermal expansion. Go big!
Sam
San Diego, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NOTE: This is for Tankless or POU water heater-

It was my fault for not reading the submittal sheet- but it should be noted in the product description.
Camp Saylor
Inglis FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products are working well

Overalls Customer's service are good except warehouse did not ship my order by 2nd day service causing my installation delayed for the first order but they made it up for placing second order .
Steven
Manhattan Beach
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I want to confirm the thread size. Is it 1/2 " NPT?

Asked by Jeff 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jeff, thanks for writing in. Correct this is a 1/2:"NPT thread

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy