Shop Resideo Sale
Main product image of EX-30 Series Combination Package (4.4 Gallon)
Magnifying glass
Hover image to zoom

EX-30 Series Combination Package (4.4 Gallon)

Brand:
Amtrol
SKU:
EX-3000-100
Rating:
(3)
Q&A:
(0)
EX-30 Series Combination Package (4.4 Gallon)
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 36 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Thread Type
Male Thread Type

Description

–
EX-30 Series Combination Package (4.4 Gallon)

Includes:
  • EX-30 Extrol Expansion Tank
  • 443 Air Purger
  • 700-C Air Vent Model

Note: Image may not be actual representation of item.

Specs

–
Tank Volume:

4.4 Gallons

Application:

Heating

Warranty:

5 Year

Diameter (Inches):

11"

Height (Inches):

15.5"

Max Accepted Volume:

2.5 Gallons

Max Pressure (PSI):

100

Thread Type:

Male

Max Temp (F):

240°F

Precharged PSI:

12 psi

Thread Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Application
Diameter (Inches)
Max Accepted Volume
Precharged PSI
CURRENT ITEM
4.4 Gallons
Heating
11"
2.5 Gallons
12 psi
4.4 Gallons
Heating
11"
2.5 Gallons
12 psi
4.4 Gallons
Heating
11"
2.5 Gallons
12 psi
4.5 Gallons
Heating
11"
2.5 Gallons
12 psi

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

As always...

..the best of the best. Either/or..online or in person the service is always stellar.
doc john
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This was the part I needed to fix my furnace by myself. Easy to order, easy to install. Potentially saved me a couple of hundred dollars !
scottc33
NW Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great Product, better than our previous one that was installed by the Ollinger's
Marky
Erie, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy