Shop Resideo Sale
Main product image of #6 1/2" Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

#6 1/2" Pressure Reducing Valve (Lead Free)

SKU:
110194LF
Rating:
(0)
Q&A:
(0)
#6 1/2" Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$154.54 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
45 psig
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
225°F Max

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Pressure Set Point:

45 psig

Min Pressure (PSIG):

25

Max Pressure (PSIG):

60

Lead Free:

Yes

Material:

Brass

Application:

Heating

Max Inlet Pressure:

125 PSI

Temperature Range (F):

225°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
1/2"
FNPT x FNPT
Brass
1/2"
FNPT Union x FNPT
Cast Iron
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy