Shop Resideo Sale
Main product image of FB-38TU 1/2" Pressure Reducing Valve (MNPT Union & Sweat Union Combination Connection, LF)
Magnifying glass
Hover image to zoom

FB-38TU 1/2" Pressure Reducing Valve (MNPT Union & Sweat Union Combination Connection, LF)

SKU:
110193LF
Rating:
(6)
Q&A:
(0)
FB-38TU 1/2" Pressure Reducing Valve (MNPT Union & Sweat Union Combination Connection, LF)
Magnifying glass
Hover image to zoom
$129.50 each
In Stock
In Stock
Get 80 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
MPT x FPT, C Union x FNPT Connection
Product Highlight: Inlet Type
Union Male Thread, Sweat
Product Highlight: Outlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
12 psig

Description

–
Please note: Tail piece for union models is combination - 1/2" copper sweat and 1/2" male NPT.

Operating Data
  • Maximum operating temperature 225 degrees F (107 degrees C).
  • Maximum operating pressure 125 PSIG (862 kPa)

Features
  • Reducing valves fill the system to a preset pressure for optimum performance. Combination Dual Unit Valves include pressure reducing valve and relief valve.
  • Fast fill feature reduces start-up time and labor.
  • Low inlet pressure check valve help prevent loss of system pressure if the supply water drops below system pressure.
  • Union connection available with 1/2" male NPT thread and 1/2" female sweat tail-piece for fast, flexible system connection.
  • Brass body construction is highly resistant to corrosion-ideal for water systems.

Applications
  • For residential applications.

Specs

–
Lead Free:

Yes

Pressure Set Point:

12 psig

Size:

1/2"

Connection Type:

MPT x FPT

C Union x FNPT

Max Pressure (PSIG):

25

Min Pressure (PSIG):

10

Inlet Type:

Union Male Thread

Sweat

Outlet Type:

FNPT

Material:

Brass

Application:

Heating

Max Inlet Pressure:

125 PSI

Temperature Range (F):

225°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
1/2"
FNPT Union x FNPT
Cast Iron

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Would buy again

Good , reliable fill valve . Union connection must in some installs
Doc
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is awesome

I don't have a lot of plumbing experience but I had no problem replacing my leaking PRV. I ordered the exact same model and the installation instructions were excellent. It's working perfectly.
Robert
Warwick, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product I ordered is performing as advertised.

I am very pleased with the reducing valves that I received from Supply House. The order was processed and sent to me quickly. Supply House is very efficient and concerned about their customers.
Bob
Middletown NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again great price fast shipping

On heating system
Ant
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, works great

I found my Bell & Gossett FB-38TU 1/2" pressure reducing valve straightforward to install. I was able to sweats-lder both connections as a DIYer. The valve is working well and has solved my home heating boiler's over-pressure leak problem.
David K.
Sterling Heights, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good part and good service.
Hipshot
Salisbury MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy